Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2/0-01AL-THHN-GN-50

  • Zoro # G716017290


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-GN-50
Zoro #
G716017290
UPC #
842313192283
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
2/0 AWG
Minimum Bend Radius
2 1/8 in
Overall Length
50 ft
Nominal Outside Diameter
0.49 in
Conductor Size
2/0 AWG

Details

Conductor Material
Aluminum
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Wire Color
Green
Jacket Material
No Jacket
Voltage
600 V
Temp. Rating
194°F
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Number of Conductors
1C
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Insulation Material
Nylon, PVC
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
150 A
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Green
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.