Zoro Homepage

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2/0-01AL-THHN-RD-50

  • Zoro # G616017505


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Jacket Color
Bare
Jacket Material
No Jacket
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-RD-50
Zoro #
G616017505
UPC #
842313192344
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
2/0 AWG
Nominal Outside Diameter
0.49 in
Overall Length
50 ft
Conductor Size
2/0 AWG
Minimum Bend Radius
2 1/8 in

Details

Insulation Material
Nylon, PVC
Jacket Color
Bare
Jacket Material
No Jacket
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Temp. Rating
194°F
Item
Building Wire
Wire Color
Red
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600V
Number of Conductors
1C
Conductor Design
Stranded
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Ampacity at Maximum Temperature
150 A
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Red
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products