Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 2/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 2/0-01AL-THHN-YL-50

  • Zoro # G116017425


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Trade Designation
THHN
Wire Size
2/0 AWG
Jacket Color
Bare
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/0-01AL-THHN-YL-50
Zoro #
G116017425
UPC #
842313192405
Country of Origin
Cambodia

Dimensions

Wire Size
2/0 AWG
Length
50 ft
Nominal Outside Diameter
0.49 in
Overall Length
50 ft
Conductor Size
2/0 AWG
Minimum Bend Radius
2 1/8 in

Details

Jacket Material
No Jacket
Trade Designation
THHN
Jacket Color
Bare
Conductor Design
Stranded
Wire Color
Yellow
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Item
Building Wire
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Voltage
600V
Conductor Material
Aluminum
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Number of Strands
18
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Yellow
Ampacity at Maximum Temperature
150 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.