Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 250-01AL-THHN-BL-100

  • Zoro # G116017340


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-BL-100
Zoro #
G116017340
UPC #
842313193013
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
100 ft
Overall Length
100 ft
Minimum Bend Radius
2 11/16 in
Nominal Outside Diameter
0.65 in
Conductor Size
250 kcmil

Details

Voltage
600 V
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Jacket Color
Bare
Number of Conductors
1C
Wire Color
Blue
Conductor Material
Aluminum
Ampacity at Maximum Temperature
230 A
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Blue
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.