Zoro Homepage

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 250-01AL-THHN-BN-100

  • Zoro # G716017238


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Conductor Material
Aluminum
Voltage
600 V
Jacket Material
No Jacket
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-BN-100
Zoro #
G716017238
UPC #
842313193044
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
250 kcmil
Nominal Outside Diameter
0.65 in
Conductor Size
250 kcmil
Overall Length
100 ft
Minimum Bend Radius
2 11/16 in

Details

Jacket Color
Bare
Conductor Material
Aluminum
Voltage
600 V
Jacket Material
No Jacket
Number of Conductors
1C
Insulation Material
Nylon, PVC
Trade Designation
THHN
Wire Color
Brown
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Insulation Color
Brown
Packaging
Reel
Fire Resistance Rating
Not Rated
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
230 A
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.