THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 250-01AL-THHN-GY-100

  • Zoro # G716017153


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-GY-100
Zoro #
G716017153
UPC #
842313193075
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
100 ft
Conductor Size
250 kcmil
Overall Length
100 ft
Minimum Bend Radius
2 11/16 in
Nominal Outside Diameter
0.65 in

Details

Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Gray
Item
Building Wire
Trade Designation
THHN
Number of Conductors
1C
Jacket Color
Bare
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Voltage
600 V
Conductor Design
Stranded
Conductor Material
Aluminum
Ampacity at Maximum Temperature
230 A
Conductor Insulation Color
Gray
Number of Strands
35
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.