Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 250-01AL-THHN-OR-100

  • Zoro # G916017007


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Size
250 kcmil
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-01AL-THHN-OR-100
Zoro #
G916017007
UPC #
842313193105
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
100 ft
Minimum Bend Radius
2 11/16 in
Overall Length
100 ft
Nominal Outside Diameter
0.65 in
Conductor Size
250 kcmil

Details

Jacket Material
No Jacket
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Voltage
600 V
Wire Color
Orange
Conductor Material
Aluminum
Jacket Color
Bare
Item
Building Wire
Trade Designation
THHN
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
230 A
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Conductor Insulation Color
Orange
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.