Zoro Homepage

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 250-01AL-THHN-PU-100

  • Zoro # G216017073


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Jacket Color
Bare
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-PU-100
Zoro #
G216017073
UPC #
842313193136
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
100 ft
Minimum Bend Radius
2 11/16 in
Overall Length
100 ft
Nominal Outside Diameter
0.65 in
Conductor Size
250 kcmil

Details

Wire Color
Purple
Insulation Material
Nylon, PVC
Jacket Color
Bare
Item
Building Wire
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Material
No Jacket
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Conductor Design
Stranded
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Ampacity at Maximum Temperature
230 A
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Purple

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.