Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 250-01AL-THHN-BL-250

  • Zoro # G016017297


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Conductor Material
Aluminum
Wire Size
250 kcmil
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250-01AL-THHN-BL-250
Zoro #
G016017297
UPC #
842313193020
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
250 ft
Overall Length
250 ft
Minimum Bend Radius
2 11/16 in
Conductor Size
250 kcmil
Nominal Outside Diameter
0.65 in

Details

Voltage
600 V
Conductor Material
Aluminum
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Number of Conductors
1C
Jacket Color
Bare
Wire Color
Blue
Trade Designation
THHN
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Blue
Packaging
Reel
Ampacity at Maximum Temperature
230 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.