THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 250-01AL-THHN-BN-250

  • Zoro # G316017102


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Jacket Color
Bare
Voltage
600 V
Temp. Rating
194°F
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-BN-250
Zoro #
G316017102
UPC #
842313193051
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
250 ft
Overall Length
250 ft
Conductor Size
250 kcmil
Nominal Outside Diameter
0.65 in
Minimum Bend Radius
2 11/16 in

Details

Insulation Material
Nylon, PVC
Jacket Color
Bare
Voltage
600 V
Temp. Rating
194°F
Number of Conductors
1C
Trade Designation
THHN
Item
Building Wire
Conductor Material
Aluminum
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Wire Color
Brown
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Ampacity at Maximum Temperature
230 A
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Brown
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.