Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 250-01AL-THHN-GY-250

  • Zoro # G516017155


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Jacket Color
Bare
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-GY-250
Zoro #
G516017155
UPC #
842313193082
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
250 ft
Minimum Bend Radius
2 11/16 in
Nominal Outside Diameter
0.65 in
Overall Length
250 ft
Conductor Size
250 kcmil

Details

Conductor Design
Stranded
Insulation Material
Nylon, PVC
Item
Building Wire
Jacket Material
No Jacket
Jacket Color
Bare
Voltage
600 V
Number of Conductors
1C
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Gray
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Gray
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
230 A
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.