Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 250-01AL-THHN-YL-250

  • Zoro # G516017247


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Wire Size
250 kcmil
Voltage
600 V
Jacket Color
Bare
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-YL-250
Zoro #
G516017247
UPC #
842313193235
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
250 ft
Minimum Bend Radius
2 11/16 in
Overall Length
250 ft
Conductor Size
250 kcmil
Nominal Outside Diameter
0.65 in

Details

Temp. Rating
194°F
Wire Color
Yellow
Voltage
600 V
Jacket Color
Bare
Trade Designation
THHN
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Item
Building Wire
Number of Conductors
1C
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Strands
35
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Yellow
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
230 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.