Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 250-01AL-THHN-BK-50

  • Zoro # G916017342


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-BK-50
Zoro #
G916017342
UPC #
842313192979
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
50 ft
Overall Length
50 ft
Minimum Bend Radius
2 11/16 in
Nominal Outside Diameter
0.65 in
Conductor Size
250 kcmil

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Jacket Material
No Jacket
Item
Building Wire
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Conductor Design
Stranded
Temp. Rating
194°F
Number of Conductors
1C
Jacket Color
Bare
Wire Color
Black
Voltage
600 V
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black
Ampacity at Maximum Temperature
230 A
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated
Number of Strands
35

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.