THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 250-01AL-THHN-GY-50

  • Zoro # G716017207


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Conductor Design
Stranded
Voltage
600 V
Wire Size
250 kcmil
Insulation Material
Nylon, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-GY-50
Zoro #
G716017207
UPC #
842313193068
Country of Origin
Cambodia

Dimensions

Wire Size
250 kcmil
Length
50 ft
Minimum Bend Radius
2 11/16 in
Conductor Size
250 kcmil
Nominal Outside Diameter
0.65 in
Overall Length
50 ft

Details

Temp. Rating
194°F
Conductor Design
Stranded
Voltage
600 V
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Number of Conductors
1C
Wire Color
Gray
Trade Designation
THHN
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Item
Building Wire
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
230 A
Fire Resistance Rating
Not Rated
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Gray
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.