Zoro Homepage

THHN Building Wire, Aluminum, 250 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 250-01AL-THHN-OR-50

  • Zoro # G716016972


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Insulation Material
Nylon, PVC
Trade Designation
THHN
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-01AL-THHN-OR-50
Zoro #
G716016972
UPC #
842313193099
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
250 kcmil
Minimum Bend Radius
2 11/16 in
Nominal Outside Diameter
0.65 in
Overall Length
50 ft
Conductor Size
250 kcmil

Details

Jacket Color
Bare
Insulation Material
Nylon, PVC
Trade Designation
THHN
Wire Color
Orange
Jacket Material
No Jacket
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Material
Aluminum
Number of Conductors
1C
Voltage
600 V
Temp. Rating
194°F
Conductor Design
Stranded
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Orange
Number of Strands
35
Ampacity at Maximum Temperature
230 A
Conductor Insulation Material
Nylon, PVC
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.