Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 3/0-01AL-THHN-GY-100

  • Zoro # G516017308


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Voltage
600V
Number of Conductors
1C
Temp. Rating
194°F
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3/0-01AL-THHN-GY-100
Zoro #
G516017308
UPC #
842313192535
Country of Origin
Cambodia

Dimensions

Wire Size
3/0 AWG
Length
100 ft
Conductor Size
3/0 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.54 in
Minimum Bend Radius
2 5/16 in

Details

Jacket Material
No Jacket
Voltage
600V
Number of Conductors
1C
Temp. Rating
194°F
Conductor Material
Aluminum
Wire Color
Gray
Jacket Color
Bare
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Strands
18
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
175 A
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Gray

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.