Zoro Homepage

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 3/0-01AL-THHN-OR-100

  • Zoro # G216017271


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-OR-100
Zoro #
G216017271
UPC #
842313192597
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
3/0 AWG
Conductor Size
3/0 AWG
Minimum Bend Radius
2 5/16 in
Overall Length
100 ft
Nominal Outside Diameter
0.54 in

Details

Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Orange
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Conductor Design
Stranded
Trade Designation
THHN
Temp. Rating
194°F
Number of Conductors
1C
Insulation Material
Nylon, PVC
Voltage
600 V
Jacket Material
No Jacket
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
175 A
Conductor Insulation Color
Orange
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.