Zoro Homepage

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 3/0-01AL-THHN-RD-100

  • Zoro # G416016982


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Wire Size
3/0 AWG
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-RD-100
Zoro #
G416016982
UPC #
842313192627
Country of Origin
Cambodia

Dimensions

Wire Size
3/0 AWG
Length
100 ft
Nominal Outside Diameter
0.54 in
Conductor Size
3/0 AWG
Minimum Bend Radius
2 5/16 in
Overall Length
100 ft

Details

Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Wire Color
Red
Voltage
600 V
Jacket Color
Bare
Temp. Rating
194°F
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Number of Conductors
1C
Packaging
Reel
Ampacity at Maximum Temperature
175 A
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Conductor Insulation Color
Red

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.