Zoro Homepage

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 3/0-01AL-THHN-WT-100

  • Zoro # G016017136


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Wire Size
3/0 AWG
Conductor Design
Stranded
Conductor Material
Aluminum
Number of Conductors
1C
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-WT-100
Zoro #
G016017136
UPC #
842313192658
Country of Origin
Cambodia

Dimensions

Wire Size
3/0 AWG
Length
100 ft
Conductor Size
3/0 AWG
Nominal Outside Diameter
0.54 in
Overall Length
100 ft
Minimum Bend Radius
2 5/16 in

Details

Conductor Design
Stranded
Conductor Material
Aluminum
Number of Conductors
1C
Item
Building Wire
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
White
Jacket Material
No Jacket
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Packaging
Reel
Conductor Insulation Color
White
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
175 A
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.