Zoro Homepage

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 3/0-01AL-THHN-BL-250

  • Zoro # G816017374


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Number of Conductors
1C
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Trade Designation
THHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-BL-250
Zoro #
G816017374
UPC #
842313192481
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
3/0 AWG
Overall Length
250 ft
Nominal Outside Diameter
0.54 in
Minimum Bend Radius
2 5/16 in
Conductor Size
3/0 AWG

Details

Voltage
600V
Item
Building Wire
Number of Conductors
1C
Wire Color
Blue
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Trade Designation
THHN
Jacket Material
No Jacket
Conductor Material
Aluminum
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Fire Resistance Rating
Not Rated
Packaging
Reel
Number of Strands
18
Conductor Insulation Color
Blue
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
175 A
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.