Zoro Homepage

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 3/0-01AL-THHN-RD-250

  • Zoro # G616017017


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Jacket Color
Bare
Number of Conductors
1C
Trade Designation
THHN
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-RD-250
Zoro #
G616017017
UPC #
842313192634
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
3/0 AWG
Overall Length
250 ft
Conductor Size
3/0 AWG
Minimum Bend Radius
2 5/16 in
Nominal Outside Diameter
0.54 in

Details

Conductor Material
Aluminum
Jacket Color
Bare
Number of Conductors
1C
Item
Building Wire
Trade Designation
THHN
Voltage
600V
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Red
Jacket Material
No Jacket
Ampacity at Maximum Temperature
175 A
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Number of Strands
18

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.