Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 250 ft

  • Mfr # 3/0-01AL-THHN-YL-250

  • Zoro # G916016918


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Trade Designation
THHN
Insulation Material
Nylon, PVC
Number of Conductors
1C
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-YL-250
Zoro #
G916016918
UPC #
842313192696
Country of Origin
Cambodia

Dimensions

Wire Size
3/0 AWG
Length
250 ft
Overall Length
250 ft
Minimum Bend Radius
2 5/16 in
Nominal Outside Diameter
0.54 in
Conductor Size
3/0 AWG

Details

Conductor Design
Stranded
Trade Designation
THHN
Item
Building Wire
Insulation Material
Nylon, PVC
Number of Conductors
1C
Conductor Material
Aluminum
Temp. Rating
194°F
Voltage
600V
Wire Color
Yellow
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Number of Strands
18
Conductor Insulation Color
Yellow
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
175 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.