Zoro Homepage

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 3/0-01AL-THHN-BL-50

  • Zoro # G916017403


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
No Jacket
Number of Conductors
1C
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Size
3/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-BL-50
Zoro #
G916017403
UPC #
842313192467
Country of Origin
Cambodia

Dimensions

Wire Size
3/0 AWG
Length
50 ft
Conductor Size
3/0 AWG
Minimum Bend Radius
2 5/16 in
Nominal Outside Diameter
0.54 in
Overall Length
50 ft

Details

Jacket Material
No Jacket
Number of Conductors
1C
Conductor Design
Stranded
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Temp. Rating
194°F
Voltage
600 V
Conductor Material
Aluminum
Wire Color
Blue
Item
Building Wire
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
18
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
175 A
Conductor Insulation Color
Blue
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.