Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 3/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 3/0-01AL-THHN-BN-50

  • Zoro # G216017417


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Jacket Color
Bare
Wire Size
3/0 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-BN-50
Zoro #
G216017417
UPC #
842313192498
Country of Origin
Cambodia

Dimensions

Wire Size
3/0 AWG
Length
50 ft
Overall Length
50 ft
Minimum Bend Radius
2 5/16 in
Conductor Size
3/0 AWG
Nominal Outside Diameter
0.54 in

Details

Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Item
Building Wire
Jacket Color
Bare
Wire Color
Brown
Conductor Design
Stranded
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Voltage
600V
Trade Designation
THHN
Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
175 A
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Number of Strands
18
Conductor Insulation Color
Brown

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.