Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 300-01AL-THHN-OR-100

  • Zoro # G516017377


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Wire Size
300 kcmil
Number of Conductors
1C
Conductor Material
Aluminum
Jacket Material
No Jacket
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-01AL-THHN-OR-100
Zoro #
G516017377
UPC #
842313193402
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
100 ft
Conductor Size
300 kcmil
Minimum Bend Radius
3 in
Nominal Outside Diameter
0.7 in
Overall Length
100 ft

Details

Number of Conductors
1C
Conductor Material
Aluminum
Jacket Material
No Jacket
Voltage
600 V
Wire Color
Orange
Insulation Material
Nylon, PVC
Temp. Rating
194°F
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Trade Designation
THHN
Jacket Color
Bare
Number of Strands
35
Ampacity at Maximum Temperature
260 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Orange
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.