Zoro Homepage

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 300-01AL-THHN-RD-100

  • Zoro # G816017442


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
THHN
Wire Size
300 kcmil
Voltage
600 V
Temp. Rating
194°F
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-RD-100
Zoro #
G816017442
UPC #
842313193433
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
100 ft
Overall Length
100 ft
Minimum Bend Radius
3 in
Nominal Outside Diameter
0.7 in
Conductor Size
300 kcmil

Details

Trade Designation
THHN
Voltage
600 V
Temp. Rating
194°F
Wire Color
Red
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Conductor Design
Stranded
Item
Building Wire
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Jacket Color
Bare
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Red
Ampacity at Maximum Temperature
260 A
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.