Zoro Homepage

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 300-01AL-THHN-WT-100

  • Zoro # G616017352


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Conductor Design
Stranded
Jacket Material
No Jacket
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-WT-100
Zoro #
G616017352
UPC #
842313193464
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
300 kcmil
Overall Length
100 ft
Conductor Size
300 kcmil
Nominal Outside Diameter
0.7 in
Minimum Bend Radius
3 in

Details

Jacket Color
Bare
Conductor Design
Stranded
Jacket Material
No Jacket
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Insulation Material
Nylon, PVC
Wire Color
White
Item
Building Wire
Temp. Rating
194°F
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
260 A
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
White
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products