Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 300-01AL-THHN-YL-100

  • Zoro # G816017145


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-YL-100
Zoro #
G816017145
UPC #
842313193495
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
300 kcmil
Conductor Size
300 kcmil
Overall Length
100 ft
Minimum Bend Radius
3 in
Nominal Outside Diameter
0.7 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Item
Building Wire
Jacket Color
Bare
Voltage
600 V
Conductor Material
Aluminum
Trade Designation
THHN
Wire Color
Yellow
Jacket Material
No Jacket
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Yellow
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
260 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.