Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 300-01AL-THHN-BK-250

  • Zoro # G416017736


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Wire Size
300 kcmil
Conductor Design
Stranded
Jacket Color
Bare
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-01AL-THHN-BK-250
Zoro #
G416017736
UPC #
842313193266
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
250 ft
Overall Length
250 ft
Nominal Outside Diameter
0.7 in
Conductor Size
300 kcmil
Minimum Bend Radius
3 in

Details

Conductor Design
Stranded
Jacket Color
Bare
Wire Color
Black
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Voltage
600 V
Insulation Material
Nylon, PVC
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Conductor Material
Aluminum
Trade Designation
THHN
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Black
Number of Strands
35
Ampacity at Maximum Temperature
260 A
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Material
Nylon, PVC

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.