Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 300-01AL-THHN-GN-250

  • Zoro # G716017559


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Voltage
600 V
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-GN-250
Zoro #
G716017559
UPC #
842313193389
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
250 ft
Overall Length
250 ft
Conductor Size
300 kcmil
Nominal Outside Diameter
0.7 in
Minimum Bend Radius
3 in

Details

Jacket Color
Bare
Voltage
600 V
Insulation Material
Nylon, PVC
Wire Color
Green
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Conductor Material
Aluminum
Temp. Rating
194°F
Jacket Material
No Jacket
Item
Building Wire
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Green
Ampacity at Maximum Temperature
260 A
Number of Strands
35

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.