THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 300-01AL-THHN-GY-250

  • Zoro # G016017563


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Trade Designation
THHN
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-GY-250
Zoro #
G016017563
UPC #
842313193358
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
300 kcmil
Conductor Size
300 kcmil
Nominal Outside Diameter
0.7 in
Overall Length
250 ft
Minimum Bend Radius
3 in

Details

Number of Conductors
1C
Temp. Rating
194°F
Item
Building Wire
Insulation Material
Nylon, PVC
Trade Designation
THHN
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Voltage
600 V
Wire Color
Gray
Conductor Material
Aluminum
Jacket Material
No Jacket
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
260 A
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Gray
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.