THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 300-01AL-THHN-OR-250

  • Zoro # G316017379


product price: $851.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Number of Conductors
1C
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-OR-250
Zoro #
G316017379
UPC #
842313193419
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
300 kcmil
Overall Length
250 ft
Nominal Outside Diameter
0.7 in
Minimum Bend Radius
3 in
Conductor Size
300 kcmil

Details

Voltage
600 V
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Number of Conductors
1C
Jacket Color
Bare
Conductor Design
Stranded
Item
Building Wire
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Orange
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
260 A
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Orange
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.