Zoro Homepage

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 300-01AL-THHN-WT-250

  • Zoro # G216017349


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Wire Size
300 kcmil
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-WT-250
Zoro #
G216017349
UPC #
842313193471
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
250 ft
Minimum Bend Radius
3 in
Conductor Size
300 kcmil
Nominal Outside Diameter
0.7 in
Overall Length
250 ft

Details

Item
Building Wire
Wire Color
White
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Jacket Color
Bare
Jacket Material
No Jacket
Conductor Design
Stranded
Trade Designation
THHN
Conductor Material
Aluminum
Temp. Rating
194°F
Conductor Insulation Color
White
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Packaging
Reel
Ampacity at Maximum Temperature
260 A
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.