Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 300-01AL-THHN-BK-50

  • Zoro # G216017295


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Temp. Rating
194°F
Trade Designation
THHN
Wire Size
300 kcmil
Conductor Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-BK-50
Zoro #
G216017295
UPC #
842313193242
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
300 kcmil
Nominal Outside Diameter
0.7 in
Overall Length
50 ft
Conductor Size
300 kcmil
Minimum Bend Radius
3 in

Details

Insulation Material
Nylon, PVC
Item
Building Wire
Temp. Rating
194°F
Trade Designation
THHN
Conductor Material
Aluminum
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Wire Color
Black
Jacket Color
Bare
Number of Conductors
1C
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Ampacity at Maximum Temperature
260 A
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Black
Fire Resistance Rating
Not Rated

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.