Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 300-01AL-THHN-BL-50

  • Zoro # G116017623


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Wire Size
300 kcmil
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-01AL-THHN-BL-50
Zoro #
G116017623
UPC #
842313193273
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
50 ft
Minimum Bend Radius
3 in
Overall Length
50 ft
Nominal Outside Diameter
0.7 in
Conductor Size
300 kcmil

Details

Conductor Design
Stranded
Trade Designation
THHN
Wire Color
Blue
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Item
Building Wire
Jacket Color
Bare
Voltage
600 V
Jacket Material
No Jacket
Number of Conductors
1C
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Packaging
Reel
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Blue
Ampacity at Maximum Temperature
260 A
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.