THHN Building Wire, Aluminum, 300 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 300-01AL-THHN-YL-50

  • Zoro # G616017307


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Wire Size
300 kcmil
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-01AL-THHN-YL-50
Zoro #
G616017307
UPC #
842313193488
Country of Origin
Cambodia

Dimensions

Wire Size
300 kcmil
Length
50 ft
Nominal Outside Diameter
0.7 in
Conductor Size
300 kcmil
Overall Length
50 ft
Minimum Bend Radius
3 in

Details

Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Temp. Rating
194°F
Jacket Material
No Jacket
Item
Building Wire
Insulation Material
Nylon, PVC
Wire Color
Yellow
Conductor Material
Aluminum
Conductor Design
Stranded
Number of Conductors
1C
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35
Conductor Insulation Color
Yellow
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
260 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.