Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 350-01AL-THHN-BL-100

  • Zoro # G816017138


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Jacket Material
No Jacket
Temp. Rating
194°F
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-BL-100
Zoro #
G816017138
UPC #
842313193556
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
350 kcmil
Conductor Size
350 kcmil
Nominal Outside Diameter
0.75 in
Minimum Bend Radius
3 1/8 in
Overall Length
100 ft

Details

Item
Building Wire
Wire Color
Blue
Conductor Material
Aluminum
Jacket Material
No Jacket
Temp. Rating
194°F
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Number of Conductors
1C
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Voltage
600 V
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
280 A
Conductor Insulation Material
Nylon, PVC
Packaging
Reel
Conductor Insulation Color
Blue
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.