Zoro Homepage

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 350-01AL-THHN-GN-100

  • Zoro # G516017032


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Voltage
600 V
Wire Size
350 kcmil
Number of Conductors
1C
Trade Designation
THHN
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-GN-100
Zoro #
G516017032
UPC #
842313193648
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
350 kcmil
Overall Length
100 ft
Minimum Bend Radius
3 1/8 in
Conductor Size
350 kcmil
Nominal Outside Diameter
0.75 in

Details

Voltage
600 V
Number of Conductors
1C
Trade Designation
THHN
Temp. Rating
194°F
Conductor Design
Stranded
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Wire Color
Green
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Jacket Material
No Jacket
Jacket Color
Bare
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35
Packaging
Reel
Ampacity at Maximum Temperature
280 A
Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.