Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 350-01AL-THHN-GY-100

  • Zoro # G616017109


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Jacket Color
Bare
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-GY-100
Zoro #
G616017109
UPC #
842313193617
Country of Origin
Cambodia

Dimensions

Wire Size
350 kcmil
Length
100 ft
Conductor Size
350 kcmil
Minimum Bend Radius
3 1/8 in
Overall Length
100 ft
Nominal Outside Diameter
0.75 in

Details

Conductor Design
Stranded
Jacket Color
Bare
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Trade Designation
THHN
Conductor Material
Aluminum
Item
Building Wire
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Wire Color
Gray
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Gray
Number of Strands
35
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
280 A
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.