Zoro Homepage

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 350-01AL-THHN-OR-100

  • Zoro # G016017013


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Jacket Material
No Jacket
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-OR-100
Zoro #
G016017013
UPC #
842313193679
Country of Origin
Cambodia

Dimensions

Wire Size
350 kcmil
Length
100 ft
Minimum Bend Radius
3 1/8 in
Overall Length
100 ft
Conductor Size
350 kcmil
Nominal Outside Diameter
0.75 in

Details

Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Trade Designation
THHN
Jacket Material
No Jacket
Wire Color
Orange
Temp. Rating
194°F
Voltage
600 V
Jacket Color
Bare
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Packaging
Reel
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Orange
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Ampacity at Maximum Temperature
280 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.