Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 350-01AL-THHN-RD-100

  • Zoro # G216017707


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Conductor Design
Stranded
Conductor Material
Aluminum
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-RD-100
Zoro #
G216017707
UPC #
842313193730
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
350 kcmil
Conductor Size
350 kcmil
Nominal Outside Diameter
0.75 in
Minimum Bend Radius
3 1/8 in
Overall Length
100 ft

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Red
Item
Building Wire
Jacket Color
Bare
Conductor Design
Stranded
Conductor Material
Aluminum
Temp. Rating
194°F
Jacket Material
No Jacket
Voltage
600 V
Number of Conductors
1C
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Red
Ampacity at Maximum Temperature
280 A
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.