Zoro Homepage

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 350-01AL-THHN-WT-100

  • Zoro # G316017591


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Material
Aluminum
Trade Designation
THHN
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-WT-100
Zoro #
G316017591
UPC #
842313193761
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
350 kcmil
Minimum Bend Radius
3 1/8 in
Conductor Size
350 kcmil
Overall Length
100 ft
Nominal Outside Diameter
0.75 in

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Material
Aluminum
Trade Designation
THHN
Jacket Color
Bare
Wire Color
White
Temp. Rating
194°F
Voltage
600 V
Number of Conductors
1C
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Item
Building Wire
Conductor Design
Stranded
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
White
Ampacity at Maximum Temperature
280 A
Number of Strands
35
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.