Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 350-01AL-THHN-BL-250

  • Zoro # G816016995


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Voltage
600 V
Conductor Design
Stranded
Jacket Material
No Jacket
Temp. Rating
194°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-BL-250
Zoro #
G816016995
UPC #
842313193563
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
350 kcmil
Overall Length
250 ft
Conductor Size
350 kcmil
Minimum Bend Radius
3 1/8 in
Nominal Outside Diameter
0.75 in

Details

Insulation Material
Nylon, PVC
Voltage
600 V
Conductor Design
Stranded
Jacket Material
No Jacket
Temp. Rating
194°F
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Trade Designation
THHN
Wire Color
Blue
Conductor Material
Aluminum
Number of Conductors
1C
Conductor Insulation Color
Blue
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Packaging
Reel
Ampacity at Maximum Temperature
280 A
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.