Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 350-01AL-THHN-BN-250

  • Zoro # G416016968


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Conductor Design
Stranded
Voltage
600 V
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-BN-250
Zoro #
G416016968
UPC #
842313193594
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
350 kcmil
Overall Length
250 ft
Minimum Bend Radius
3 1/8 in
Conductor Size
350 kcmil
Nominal Outside Diameter
0.75 in

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Material
No Jacket
Conductor Design
Stranded
Voltage
600 V
Number of Conductors
1C
Temp. Rating
194°F
Insulation Material
Nylon, PVC
Item
Building Wire
Jacket Color
Bare
Wire Color
Brown
Trade Designation
THHN
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F
Conductor Insulation Color
Brown
Packaging
Reel
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Ampacity at Maximum Temperature
280 A
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.