Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 350-01AL-THHN-GN-250

  • Zoro # G116016930


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Jacket Material
No Jacket
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-GN-250
Zoro #
G116016930
UPC #
842313193655
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
350 kcmil
Minimum Bend Radius
3 1/8 in
Overall Length
250 ft
Nominal Outside Diameter
0.75 in
Conductor Size
350 kcmil

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Jacket Material
No Jacket
Number of Conductors
1C
Jacket Color
Bare
Wire Color
Green
Voltage
600 V
Trade Designation
THHN
Item
Building Wire
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Green
Packaging
Reel
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
280 A
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.