Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 350-01AL-THHN-PU-250

  • Zoro # G116017203


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-PU-250
Zoro #
G116017203
UPC #
842313193716
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
350 kcmil
Nominal Outside Diameter
0.75 in
Overall Length
250 ft
Conductor Size
350 kcmil
Minimum Bend Radius
3 1/8 in

Details

Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Voltage
600 V
Conductor Design
Stranded
Jacket Color
Bare
Trade Designation
THHN
Item
Building Wire
Number of Conductors
1C
Jacket Material
No Jacket
Wire Color
Purple
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Packaging
Reel
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
280 A
Number of Strands
35
Conductor Insulation Color
Purple
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.