Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 350-01AL-THHN-RD-250

  • Zoro # G316017676


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Conductor Design
Stranded
Jacket Color
Bare
Temp. Rating
194°F
Wire Size
350 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-RD-250
Zoro #
G316017676
UPC #
842313193747
Country of Origin
Cambodia

Dimensions

Wire Size
350 kcmil
Length
250 ft
Conductor Size
350 kcmil
Overall Length
250 ft
Nominal Outside Diameter
0.75 in
Minimum Bend Radius
3 1/8 in

Details

Conductor Material
Aluminum
Conductor Design
Stranded
Jacket Color
Bare
Temp. Rating
194°F
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Red
Jacket Material
No Jacket
Number of Conductors
1C
Voltage
600 V
Item
Building Wire
Packaging
Reel
Ampacity at Maximum Temperature
280 A
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Number of Strands
35
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Red

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.