Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 350-01AL-THHN-WT-250

  • Zoro # G316017508


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-WT-250
Zoro #
G316017508
UPC #
842313193778
Country of Origin
Cambodia

Dimensions

Wire Size
350 kcmil
Length
250 ft
Conductor Size
350 kcmil
Minimum Bend Radius
3 1/8 in
Overall Length
250 ft
Nominal Outside Diameter
0.75 in

Details

Number of Conductors
1C
Conductor Material
Aluminum
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Item
Building Wire
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Temp. Rating
194°F
Voltage
600 V
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
White
Jacket Color
Bare
Conductor Design
Stranded
Ampacity at Maximum Temperature
280 A
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
White
Fire Resistance Rating
Not Rated
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
35
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.