Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 350-01AL-THHN-YL-250

  • Zoro # G716017528


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Jacket Material
No Jacket
Wire Size
350 kcmil
Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-YL-250
Zoro #
G716017528
UPC #
842313193808
Country of Origin
Cambodia

Dimensions

Wire Size
350 kcmil
Length
250 ft
Nominal Outside Diameter
0.75 in
Minimum Bend Radius
3 1/8 in
Overall Length
250 ft
Conductor Size
350 kcmil

Details

Temp. Rating
194°F
Jacket Material
No Jacket
Wire Color
Yellow
Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Voltage
600 V
Conductor Design
Stranded
Number of Conductors
1C
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Insulation Material
Nylon, PVC
Jacket Color
Bare
Conductor Insulation Material
Nylon, PVC
Number of Strands
35
Ampacity at Maximum Temperature
280 A
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F
Packaging
Reel
Conductor Insulation Color
Yellow

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.