Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 350 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 350-01AL-THHN-BK-50

  • Zoro # G216017103


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Material
Aluminum
Temp. Rating
194°F
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350-01AL-THHN-BK-50
Zoro #
G216017103
UPC #
842313193518
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
350 kcmil
Overall Length
50 ft
Conductor Size
350 kcmil
Nominal Outside Diameter
0.75 in
Minimum Bend Radius
3 1/8 in

Details

Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Material
No Jacket
Conductor Material
Aluminum
Temp. Rating
194°F
Jacket Color
Bare
Trade Designation
THHN
Voltage
600 V
Insulation Material
Nylon, PVC
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Black
Item
Building Wire
Conductor Design
Stranded
Number of Conductors
1C
Ampacity at Maximum Temperature
280 A
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
35

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.